Motion
BRG-23248CCK.W33.C3 STL CAGE (SKF ONLY)

DODGE
BRG-23248CCK.W33.C3 STL CAGE (SKF ONLY)

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11162108
MFR #BRG-23248CCK.W33.C3 STL CAGE (SKF ONLY)
List Price$36,894.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG-23248CCK.W33.C3 STL CAGE (SKF ONLY)

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11162108
MFR #BRG-23248CCK.W33.C3 STL CAGE (SKF ONLY)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36,894.11/each for your price

Overview

Mfr description
078133 BRG-23248CCK.W33.C3 STL CAGE (SKF

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    US
  • Series
    232
  • Manufacturer Catalog Number
    078133
  • UPC_NO
    782476610210
  • Type Of Bearing
    Spherical Roller
  • Material
    078133
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text