Motion
BRG-22319CC.C3.W33 (SKF ONLY)

DODGE
BRG-22319CC.C3.W33 (SKF ONLY)

Spherical Roller Bearing - 95 mm ID, 200 mm OD, 67 mm Width, Straight Bore
MI ITEM #11162112
MFR #BRG-22319CC.C3.W33 (SKF ONLY)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG-22319CC.C3.W33 (SKF ONLY)

Spherical Roller Bearing - 95 mm ID, 200 mm OD, 67 mm Width, Straight Bore
MI ITEM #11162112
MFR #BRG-22319CC.C3.W33 (SKF ONLY)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    67 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Country of Origin
    US
  • Manufacturer Catalog Number
    078154
  • Material
    078154
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476613617

Overview

Mfr description
078154 BRG-22319CC.C3.W33 (SKF ONLY)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought