Motion
P4B-SD-400-DRY

DODGE
P4B-SD-400-DRY

Pillow Block Roller Bearing Unit - 4.0000 in Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #11162126
MFR #P4B-SD-400-DRY
Price$21,728.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-SD-400-DRY

Pillow Block Roller Bearing Unit - 4.0000 in Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #11162126
MFR #P4B-SD-400-DRY

Mfr description
078224 P4B-SD-400-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,728.69/each

Specifications

Dimensions

  • Base Height
    6.3800 in
  • Base To Bore Centerline
    6.3800 in
  • Base Width
    3.2500 in
  • Bolt Center To Center Length
    15.0000 to 16.0000 in
  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4.0000 in
  • Bore Inside Diameter
    4.0000 in
  • Bore Length
    8.5 in
  • Housing Width
    3.2500 in
  • Inner Race Width
    8.5000 in
  • Inside Diameter
    4.0000 in
  • Length Through Bore
    8.5000 in
  • Max Bolt Hole Spacing
    16.0000 in
  • Min Bolt Hole Spacing
    15.0000 in
  • Overall Width
    8.5000 in
  • Shaft Diameter
    4.0000 in
  • Take Up Frame Size
    HD-400
  • Weight
    217 lbs
  • Width
    8.5000 in, 215.90 mm

Details

  • Additional Details
    Labyrinth Seal
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Bore Type
    Tapered
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    HD-400
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    15.0000 to 16.0000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    35145 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    None
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    078224
  • Material
    078224
  • Max Rpm
    1250 rpm
  • Maximum Speed
    1250 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Special Duty
  • Shaft Attachment
    Tapered Adapter
  • Type
    Tapered Roller Bearing Unit
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782476619541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)