Motion
INS-IP-407R MOD

DODGE
INS-IP-407R MOD

Roller Insert Bearing - Spherical Roller Bearing, 4.4375 in Bore Dia., Adapter Mount
Mi Item #11162140
MFR #INS-IP-407R MOD
Price$4,821.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-407R MOD

Roller Insert Bearing - Spherical Roller Bearing, 4.4375 in Bore Dia., Adapter Mount
Mi Item #11162140
MFR #INS-IP-407R MOD

Mfr description
078277 INS-IP-407R MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,821.79/each

Specifications

Dimensions

  • Bore Diameter  
    4.4375 in

Details

  • Grease Type
    Mobilith SHC 460
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    078277
  • Material
    078277
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476635510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)