Motion
BRG-22222K.C3 (FAG OR SKF ONLY)

DODGE
BRG-22222K.C3 (FAG OR SKF ONLY)

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Tapered 1:12 Bore, Open
Mi Item #11162183
MFR #BRG-22222K.C3 (FAG OR SKF ONLY)
Price$2,423.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG-22222K.C3 (FAG OR SKF ONLY)

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Tapered 1:12 Bore, Open
Mi Item #11162183
MFR #BRG-22222K.C3 (FAG OR SKF ONLY)

Mfr description
078424 BRG-22222K.C3 (FAG OR SKF ONLY)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,423.55/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    53 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    122000 lbf
  • Manufacturer Catalog Number
    078424
  • Material
    078424
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    134000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476680374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)