Motion
FC-IP-080MR-NL MOD

DODGE
FC-IP-080MR-NL MOD

Four-Bolt Piloted Roller Bearing Unit - Spherical Roller Brg., 80 mm Bore , 4-Bolt Piloted Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #11162189
MFR #FC-IP-080MR-NL MOD
List Price$3,367.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-080MR-NL MOD

Four-Bolt Piloted Roller Bearing Unit - Spherical Roller Brg., 80 mm Bore , 4-Bolt Piloted Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #11162189
MFR #FC-IP-080MR-NL MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,367.16/each for your price

Overview

Mfr description
078441 FC-IP-080MR-NL MOD

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Country of Origin
    US
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Triple-Lip Contact Seal
  • Pilot Diameter
    7.3750 in
  • Insert Material
    Steel
  • Grease Type
    Mobilith SHC 220
  • Lubrication
    Grease
  • Bore Length
    4.17 in
  • UPC_NO
    782476672522
  • Dynamic Load Capacity
    65500 lbf
  • Housing Type
    Piloted Flange
  • Static Load Capacity
    81500 lbf
  • Description
    078441 FC-IP-080MR-NL MOD
  • Maximum Speed
    1825 rpm
  • Shaft Attachment
    Push-Pull Adapter
  • Housing Dimensions
    S-2000
  • Material
    078441
  • Sensor Ready
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text