Motion
FC-IP-080MRE-NL MOD

DODGE
FC-IP-080MRE-NL MOD

Four-Bolt Piloted Roller Bearing Unit - 80 mm Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #11162190
MFR #FC-IP-080MRE-NL MOD
Price$3,503.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-080MRE-NL MOD

Four-Bolt Piloted Roller Bearing Unit - 80 mm Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #11162190
MFR #FC-IP-080MRE-NL MOD

Mfr description
078442 FC-IP-080MRE-NL MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,503.21/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.6250 in
  • Bore Diameter  
    80 mm
  • Bore Length
    4.17 in
  • Housing Dimensions
    S-2000
  • Pilot Diameter
    7.3750 in

Details

  • Country of Origin
    US
  • Description
    078442 FC-IP-080MRE-NL MOD
  • Dynamic Load Capacity
    65500 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Mobilith SHC 220
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Material
    078442
  • Maximum Speed
    1825 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    81500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476672539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)