Motion
FC-IP-090MR-NL MOD

DODGE
FC-IP-090MR-NL MOD

Four-Bolt Piloted Roller Bearing Unit - 90 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #11162191
MFR #FC-IP-090MR-NL MOD
Price$4,837.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-090MR-NL MOD

Four-Bolt Piloted Roller Bearing Unit - 90 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #11162191
MFR #FC-IP-090MR-NL MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,837.40/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3800 in
  • Bore Diameter  
    90 mm
  • Bore Length
    4.7 in
  • Housing Dimensions
    S-2000
  • Pilot Diameter
    8.1250 in

Details

  • Country of Origin
    US
  • Description
    078443 FC-IP-090MR-NL MOD
  • Dynamic Load Capacity
    83000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC 220
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Long Description
    The FC-IP-090MR-NL MOD is a spherical roller bearing unit, 4-bolt piloted flange type with a 90 mm bore diameter, non-expansion (fixed) bearing and 9.3750 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the FC-IP series. The unit weighs 29.670 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    078443
  • Material
    078443
  • Max Rpm
    1530 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    FC-IP
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    104000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476672546

Overview

Mfr description
078443 FC-IP-090MR-NL MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought