Motion
FC-IP-090MRE-NL MOD

DODGE
FC-IP-090MRE-NL MOD

Four-Bolt Piloted Roller Bearing Unit - Spherical Roller Brg., 90 mm Bore , 4-Bolt Piloted Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #11162192
MFR #FC-IP-090MRE-NL MOD
List Price$4,649.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-090MRE-NL MOD

Four-Bolt Piloted Roller Bearing Unit - Spherical Roller Brg., 90 mm Bore , 4-Bolt Piloted Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #11162192
MFR #FC-IP-090MRE-NL MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,649.54/each for your price

Overview

Mfr description
078444 FC-IP-090MRE-NL MOD

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Country of Origin
    US
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Triple-Lip Contact Seal
  • Pilot Diameter
    8.1250 in
  • Insert Material
    Steel
  • Grease Type
    Mobilith SHC 220
  • Lubrication
    Grease
  • Bore Length
    4.7 in
  • Series
    FC-IP
  • Manufacturer Catalog Number
    078444
  • UPC_NO
    782476672553
  • Dynamic Load Capacity
    83000 lbf
  • Housing Type
    4-Bolt Piloted Flange
  • Max Rpm
    1530 rpm
  • Static Load Capacity
    104000 lbf
  • Description
    078444 FC-IP-090MRE-NL MOD
  • Shaft Attachment
    Push-Pull Adapter
  • Housing Dimensions
    S-2000
  • Material
    078444
  • Sensor Ready
    Yes
  • Long Description
    The FC-IP-090MRE-NL MOD is a spherical roller expansion bearing unit, 4-bolt piloted flange type with a 90 mm bore diameter, floating bearing and 9.3750 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the FC-IP series. The unit weighs 29.670 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text