Motion
BRG-22234E1K.C3 BRASS CAGE(FAG/SKF ONLY)

DODGE
BRG-22234E1K.C3 BRASS CAGE(FAG/SKF ONLY)

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 86 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11162201
MFR #BRG-22234E1K.C3 BRASS CAGE(FAG/SKF ONLY)
List Price$4,934.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG-22234E1K.C3 BRASS CAGE(FAG/SKF ONLY)

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 86 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11162201
MFR #BRG-22234E1K.C3 BRASS CAGE(FAG/SKF ONLY)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,934.48/each for your price

Overview

Mfr description
078481 BRG-22234E1K.C3 BRASS CAGE(FAG/SK

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    309000 lbf
  • Country of Origin
    US
  • Static Load Capacity
    355000 lbf
  • Max Rpm
    1300 rpm
  • Series
    222
  • Manufacturer Catalog Number
    078481
  • UPC_NO
    782476678913
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    1300 rpm
  • Material
    078481
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text