Specifications
Dimensions
- Base To Bore Centerline4.9400 in
- Bore Diameter3.9375 in
Details
- Country of OriginUS
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Insert MaterialSteel
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- LubricationGrease
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Seal TypeLabyrinth
- Sensor ReadyYes
- Shaft AttachmentTapered Adapter
- Type Of BearingSpherical Roller
- UPC_NO782476691431
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)