Motion
078924

DODGE
078924

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #11162215
MFR #078924
Price$4,277.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
078924

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #11162215
MFR #078924

Mfr description
078924 CH4S-220-USAF NYL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,277.17/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Bolt Center To Center Length
    11.6300 to 13.1300 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    078924
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476694784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)