Overview
Mfr description
079346 H4S-520-USAF MOD
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782476772338
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material079346
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data