Motion
079347

DODGE
079347

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #11162280
MFR #079347
Price$1,696.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
079347

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #11162280
MFR #079347

Mfr description
079347 H4S-515-USAF MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,696.88/each

Specifications

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    079347
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476772345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)