Motion
P4B-S2-200R MOD

DODGE
P4B-S2-200R MOD

Pillow Block Roller Bearing - 2.0000 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11162284
MFR #P4B-S2-200R MOD
Price$998.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-S2-200R MOD

Pillow Block Roller Bearing - 2.0000 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11162284
MFR #P4B-S2-200R MOD

Mfr description
079367 P4B-S2-200R MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$998.69/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bore Diameter  
    2.0000 in
  • Bore Length
    2.8400 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    HD-200

Details

  • Dynamic Load Capacity
    22000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Maximum Speed
    2200 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    24000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)