Specifications
Dimensions
- Base Width4.0000 in
- Bolt Center To Center Length10.3750 in
- Overall Length15.7500 in
- Travel9.0000 in
Details
- Frame TypeSaddle Mount
- Product TypePillow Block Take-Up Frames
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)