Motion
INS-SC-103-FF MOD (RESALE)

DODGE
INS-SC-103-FF MOD (RESALE)

Ball Insert Bearing - 1-3/16 in ID
MI ITEM #11162315
MFR #INS-SC-103-FF MOD (RESALE)
List Price$135.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SC-103-FF MOD (RESALE)

Ball Insert Bearing - 1-3/16 in ID
MI ITEM #11162315
MFR #INS-SC-103-FF MOD (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.67/each for your price

Overview

Mfr description
079528 INS-SC-103-FF MOD

Specifications

  • Bore Diameter
  • Locking Device
    Set Screw
  • Max Rpm
    4500 rpm
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    4368 lbf
  • Grease Type
    Unirex N2
  • Maximum Speed
    4500 rpm
  • Sealing Type
    Single-Lip Contact
  • Static Load Capacity
    2538 lbf
  • UPC_NO
    782476794675
  • Relubricatable
    Yes
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought