Motion
INS-IP-215R MOD (SILVER)

DODGE
INS-IP-215R MOD (SILVER)

Roller Insert Bearing - Spherical Roller Bearing, 2.9375 in Bore Dia., Adapter Mount
MI ITEM #11162320
MFR #INS-IP-215R MOD (SILVER)
Price$2,259.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-215R MOD (SILVER)

Roller Insert Bearing - Spherical Roller Bearing, 2.9375 in Bore Dia., Adapter Mount
MI ITEM #11162320
MFR #INS-IP-215R MOD (SILVER)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,259.78/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in

Details

  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    079543
  • Material
    079543
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782477424694

Overview

Mfr description
079543 INS-IP-215R MOD (SILVER)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought