Motion
TSEZ-300X9-TUFR-SSS

DODGE
TSEZ-300X9-TUFR-SSS

Pillow Block Take-Up Frame - TSEZ Series, Saddle Mount Type, 9.0000 in Travel, 10.1250 in Bolt Center, 18.6250 in Length, Carbon Steel Material, 5.2500 in Base Width
Mi Item #11162321
MFR #TSEZ-300X9-TUFR-SSS
Price$2,129.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TSEZ-300X9-TUFR-SSS

Pillow Block Take-Up Frame - TSEZ Series, Saddle Mount Type, 9.0000 in Travel, 10.1250 in Bolt Center, 18.6250 in Length, Carbon Steel Material, 5.2500 in Base Width
Mi Item #11162321
MFR #TSEZ-300X9-TUFR-SSS

Mfr description
079545 TSEZ-300X9-TUFR-SSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,129.98/each

Specifications

Dimensions

  • Base Width  
    5.2500 in
  • Bolt Center To Center Length
    10.1250 in
  • Overall Length  
    18.6250 in
  • Take Up Frame Size
    TSEZ-300
  • Travel  
    9.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Saddle Mount
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    TSEZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)