Specifications
Dimensions
- Bore Diameter1-11/16 in
Details
- Country of OriginUS
- Expansion TypeExpansion Bearing (Floating)
- Grease TypeAeroshell #7
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Insert MaterialSteel
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- LubricationGrease
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Sealing TypeLabyrinth
- Sensor ReadyYes
- Shaft AttachmentPush-Pull Adapter
- Type Of BearingSpherical Roller
- UPC_NO782476809324
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)