Motion
WSTU-IP-315LE-DRY

DODGE
WSTU-IP-315LE-DRY

Ball Bearing Take-Up Unit - Spherical Roller, 3-15/16 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
MI ITEM #11162352
MFR #WSTU-IP-315LE-DRY
List Price$4,654.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-315LE-DRY

Ball Bearing Take-Up Unit - Spherical Roller, 3-15/16 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
MI ITEM #11162352
MFR #WSTU-IP-315LE-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,654.54/each for your price

Overview

Mfr description
079721 WSTU-IP-315LE-DRY

Specifications

  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    3-15/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Manufacturer Catalog Number
    079721
  • UPC_NO
    782476911232
  • Bore Length
    4.47 in
  • Grease Type
    None
  • Housing Construction
    Solid
  • Insert Material
    Steel
  • Lubrication
    None
  • Expansion Capability
    Expansion (Float)
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    CP-810
  • Housing Dimensions
    S-2000
  • Material
    079721
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought