Motion
F4B-UN2-207 MOD

DODGE
F4B-UN2-207 MOD

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 2-7/16 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #11162368
MFR #F4B-UN2-207 MOD
List Price$2,698.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-UN2-207 MOD

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 2-7/16 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #11162368
MFR #F4B-UN2-207 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,698.22/each for your price

Overview

Mfr description
079827 F4B-UN2-207 MOD
  • High capacity double row spherical bearings
  • 2-bolt pillow blocks and 4-bolt flange bearings 1-7/16” to 4”, 40mm to 90mm.
  • Same rolling elements and installation ready features as the S-2000 bearing.
  • Ductile iron pillow block housing with 65,000 PSI tensile strength is 92% the strength of steel.
  • DODGE “R” Seal provides contacting lip protection, crimped to the outer race; maintains sealing effectiveness at maximum misalignment.
  • Springlok™ collar mount with 65 setscrew spacing for optimum clamping force

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Country of Origin
    US
  • Type Of Bearing
    Spherical Roller
  • Bearing Type
    UNISPHERE II Flange Bearing
  • Seal Type
    Single Lip Contact Seal
  • Insert Material
    Steel
  • Grease Type
    MobilGrease FM222
  • Lubrication
    Grease
  • UPC_NO
    782476934712
  • Dynamic Load Capacity
    39000 lbf
  • Housing Type
    4-Bolt Flange
  • Static Load Capacity
    47500 lbf
  • Description
    079827 F4B-UN2-207 MOD
  • Max Bolt Hole Spacing
    4.7800 in
  • Min Bolt Hole Spacing
    4.7800 in
  • Maximum Speed
    1900 rpm
  • Shaft Attachment
    Setscrew
  • Insert Outer Diameter
    120 mm
  • Material
    079827

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought