Motion
SP2B-IP-115L MOD

DODGE
SP2B-IP-115L MOD

Pillow Block Roller Bearing - 1-15/16 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #11162407
MFR #SP2B-IP-115L MOD
List Price$1,341.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2B-IP-115L MOD

Pillow Block Roller Bearing - 1-15/16 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #11162407
MFR #SP2B-IP-115L MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,341.13/each for your price

Overview

Mfr description
079937 SP2B-IP-115L MOD

Specifications

  • Base To Bore Centerline
    2.2500 in
  • Bore Diameter
  • Bore Length
    2.8600 in
  • Dynamic Load Capacity
    22000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Aeroshell #7
  • Housing Construction
    Solid
  • Housing Dimensions
    S-2000
  • Housing Material
    Steel
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Maximum Speed
    5300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Product Type
    Pillow Block Roller Bearing Units
  • Static Load Capacity
    24000 lbf
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought