Overview
Mfr description
079968 H4S-224-USAF MOD
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782476968564
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material079968
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data