Specifications
Dimensions
- Bore Diameter1.5000 in
Details
- Grease TypeMobilGrease XHP222
- Locking DeviceSet Screw
- LubricationGrease
- Manufacturer Catalog Number079994
- Product TypeRoller Insert Bearings
- Seal TypeTriple-Lip Contact
- Shaft AttachmentSetscrew
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)