Motion
P2B-IP-22208FR

DODGE
P2B-IP-22208FR

Pillow Block Roller Bearing Unit - Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11162446
MFR #P2B-IP-22208FR
List Price$409.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-22208FR

Pillow Block Roller Bearing Unit - Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11162446
MFR #P2B-IP-22208FR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$409.96/each for your price

Overview

Mfr description
080031 P2B-IP-22208FR

Specifications

  • Bolt Center To Center Length
    4.8100 to 5.2000 in
  • Base To Bore Centerline
    1.8800 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    2.63 in
  • Dynamic Load Capacity
    20800 lbf
  • Static Load Capacity
    21000 lbf
  • Maximum Speed
    3975 rpm
  • UPC_NO
    782476975067
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    HD-200, LD-20
  • Housing Dimensions
    S-2000
  • Material
    080031
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought