Motion
080058

DODGE
080058

Pillow Block Housing - Split Construction, Steel
Mi Item #11162458
MFR #080058
Price$3,673.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
080058

Pillow Block Housing - Split Construction, Steel
Mi Item #11162458
MFR #080058

Mfr description
080058 SP4B517-SAFS-215LER SAFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,673.55/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.7500 in
  • Bolt Center To Center Length
    10.0000 to 11.0000 in
  • Bore Length
    5.6100 in
  • Compatible Bore Diameter
    2.9375 in

Details

  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)