Motion
INS-S2-315R MOD

DODGE
INS-S2-315R MOD

Roller Insert Bearing - Spherical Roller Bearing, 3.9375 in Bore Dia., Set Screw
Mi Item #11162512
MFR #INS-S2-315R MOD
Price$7,154.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-S2-315R MOD

Roller Insert Bearing - Spherical Roller Bearing, 3.9375 in Bore Dia., Set Screw
Mi Item #11162512
MFR #INS-S2-315R MOD

Mfr description
080186 INS-S2-315R MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,154.13/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in

Details

  • Grease Type
    None
  • Housing Type
    Insert
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    080186
  • Material
    080186
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476999124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)