Overview
Mfr description
080369 H4S-532-USAF MOD
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782477023217
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material080369
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data