Overview
Mfr description
080415 24LER065M
Specifications
- Seal TypeLabyrinth
- Country of OriginUS
- Type Of BearingSpherical Roller
- Sealing TypeLabyrinth
- Material080415
- UPC_NO782477030512
- SeriesSAF
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data