Motion
F4B-DI-307RE-DRY

DODGE
F4B-DI-307RE-DRY

Four-Bolt Round Roller Bearing Unit - 3-7/16 in Bore , Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
Mi Item #11162598
MFR #F4B-DI-307RE-DRY
Price$6,002.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-DI-307RE-DRY

Four-Bolt Round Roller Bearing Unit - 3-7/16 in Bore , Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
Mi Item #11162598
MFR #F4B-DI-307RE-DRY

Mfr description
080440 F4B-DI-307RE-DRY
  • Factory assembled, adjusted and prelubricated.
  • Case hardened rollers and races.
  • Easy installation and maintenance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,002.78/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    3-7/16 in
  • Bore Length
    5 in
  • Max Bolt Hole Spacing
    8.1320 in
  • Min Bolt Hole Spacing
    8.1320 in

Details

  • Bearing Type
    Double-Interlock Flange Bearing
  • Country of Origin
    US
  • Description
    080440 F4B-DI-307RE-DRY
  • Dynamic Load Capacity
    17750 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    None
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    None
  • Material
    080440
  • Maximum Speed
    1640 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    17750 lbf
  • Radial Static Load Capacity
    108600 lbf
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    No
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    108600 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782477032851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)