Motion
LFT-GT-010 MOD

DODGE
LFT-GT-010 MOD

Flange-Mount Ball Bearing Unit - 0.3125 in Bore, 2-Bolt Flange, Adapter Mounted Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
MI ITEM #11162601
MFR #LFT-GT-010 MOD
List Price$164.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LFT-GT-010 MOD

Flange-Mount Ball Bearing Unit - 0.3125 in Bore, 2-Bolt Flange, Adapter Mounted Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
MI ITEM #11162601
MFR #LFT-GT-010 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.38/each for your price

Overview

Mfr description
080445 LFT-GT-010 MOD

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal
  • Country of Origin
    US
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • Length Through Bore
    1.0000 in, 25.40 mm
  • Description
    LFT-GT-010 MOD
  • Max Rpm
    12000 rpm
  • Series
    LFT-SC
  • Bore Length
    1.29 in
  • Dynamic Load Capacity
    2158 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Unirex N2
  • Lubrication
    Grease
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Construction
    Solid
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    Steel
  • Maximum Speed
    12000 rpm
  • Sensor Ready
    Adapter Required
  • Manufacturer Catalog Number
    80445
  • Max Bolt Hole Spacing
    2.5000 in;63.50 mm
  • UPC_NO
    782477033438
  • Weight
    0.63 lbs
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    1079 lbf
  • Min Bolt Hole Spacing
    2.5000 in;63.50 mm
  • Bearing Series
    203
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Number Of Mounting Holes
    2
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought