Motion
INS-DL-215-CR MOD (RESALE)

DODGE
INS-DL-215-CR MOD (RESALE)

Ball Insert Bearing - 2.9375 in Bore Diam., Clamp Collar Locking
MI ITEM #11162603
MFR #INS-DL-215-CR MOD (RESALE)
Price$1,623.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-DL-215-CR MOD (RESALE)

Ball Insert Bearing - 2.9375 in Bore Diam., Clamp Collar Locking
MI ITEM #11162603
MFR #INS-DL-215-CR MOD (RESALE)

Mfr description
080474 INS-DL-215-CR MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,623.48/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in

Details

  • Dynamic Load Capacity
    14872 lbf
  • Grease Type
    None
  • Locking Device
    Clamp Collar
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Quadruple-Lip Contact
  • Static Load Capacity
    11108 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782477034398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)