Motion
NSTU-DLEZ-107-SHCR

DODGE
NSTU-DLEZ-107-SHCR

Ball Bearing Take-Up Unit - Stainless Steel Housing, Concentric Collar Collar
MI ITEM #11162639
MFR #NSTU-DLEZ-107-SHCR
List Price$677.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-DLEZ-107-SHCR

Ball Bearing Take-Up Unit - Stainless Steel Housing, Concentric Collar Collar
MI ITEM #11162639
MFR #NSTU-DLEZ-107-SHCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$677.23/each for your price

Overview

Mfr description
080578 NSTU-DLEZ-107-SHCR

Specifications

  • Housing Material
    Stainless Steel
  • Locking Device
    Concentric Collar
  • Seal Type
    Triple-Lip Contact
  • Dynamic Load Capacity
    5759 lbf
  • Static Load Capacity
    3461 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    Plated Steel
  • Bore Length
    1.7500 in
  • Lubrication
    Grease
  • Shaft Diameter
    1.4375 in
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Maximum Speed
    3500 rpm
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    NS-308
  • Manufacturer Catalog Number
    080578
  • Bearing Series
    207 Series
  • Suitable For Washdown Environment
    Yes
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought