Motion
INS-DLM-215-CR MOD

DODGE
INS-DLM-215-CR MOD

Ball Insert Bearing - 2.9375 in Bore Diam., Clamp Collar Locking
Mi Item #11162784
MFR #INS-DLM-215-CR MOD
Price$1,748.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-DLM-215-CR MOD

Ball Insert Bearing - 2.9375 in Bore Diam., Clamp Collar Locking
Mi Item #11162784
MFR #INS-DLM-215-CR MOD

Mfr description
080996 INS-DLM-215-CR MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,748.34/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in

Details

  • Dynamic Load Capacity
    17407 lbf
  • Grease Type
    None
  • Locking Device
    Clamp Collar
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    13102 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782477114427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)