Motion
ER-DL-112 MOD

DODGE
ER-DL-112 MOD

Ball Insert Bearing - 1.7500 in Bore Diam., Clamp Collar Locking
MI ITEM #11162795
MFR #ER-DL-112 MOD
Price$249.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
ER-DL-112 MOD

Ball Insert Bearing - 1.7500 in Bore Diam., Clamp Collar Locking
MI ITEM #11162795
MFR #ER-DL-112 MOD

Mfr description
081021 ER-DL-112 MOD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in

Details

  • Dynamic Load Capacity
    7887 lbf
  • Grease Type
    Unirex N2
  • Locking Device
    Clamp Collar
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    4906 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)