Overview
Mfr description
081030 H4S-522-USAF MOD
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782477116810
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material081030
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data