Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ISN-065MR-DRY

Roller Insert Bearing - Spherical Roller Bearing, 65 mm Bore Dia.
MI ITEM #11162842
MFR #INS-ISN-065MR-DRY

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
081117 INS-ISN-065MR-DRY

Specifications

  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Triple-Lip Contact
  • UPC_NO
    782477120329
  • Grease Type
    None
  • Housing Type
    Insert
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Bore Diameter
  • Shaft Diameter
    65 mm
  • Material
    081117
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought