Motion
SP2B-IP-203L MOD

DODGE
SP2B-IP-203L MOD

Pillow Block Roller Bearing - 2-3/16 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #11162893
MFR #SP2B-IP-203L MOD
List Price$1,536.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2B-IP-203L MOD

Pillow Block Roller Bearing - 2-3/16 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #11162893
MFR #SP2B-IP-203L MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,536.11/each for your price

Overview

Mfr description
081229 SP2B-IP-203L MOD

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    2.5000 in
  • Housing Material
    Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    Aeroshell #7
  • Bore Length
    3.0300 in
  • Dynamic Load Capacity
    27000 lbf
  • Static Load Capacity
    29000 lbf
  • Maximum Speed
    4500 rpm
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Housing Dimensions
    S-2000
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought