Motion
P2B-S2-207LE MOD

DODGE
P2B-S2-207LE MOD

Pillow Block Roller Bearing - 2.4375 in Bore, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #11162924
MFR #P2B-S2-207LE MOD
Price$1,711.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-S2-207LE MOD

Pillow Block Roller Bearing - 2.4375 in Bore, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #11162924
MFR #P2B-S2-207LE MOD

Mfr description
081495 P2B-S2-207LE MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,711.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bore Diameter  
    2.4375 in
  • Bore Length
    3.4200 in
  • Take Up Frame Size
    HD-200,LD-40

Details

  • Dynamic Load Capacity
    39000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Material
    Cast Iron
  • Maximum Speed
    2250 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    47500 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)