1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
HD-200X18-TUFR D&T
Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 35.0000 in Bolt Center, 37.0000 in Length, 5.2500 in Height, 5.0000 in Base Width
MI ITEM #
11162992
MFR #
HD-200X18-TUFR D&T
Price
$4,007.13
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE HD-200X18-TUFR D&T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
HD-200X18-TUFR D&T
Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 35.0000 in Bolt Center, 37.0000 in Length, 5.2500 in Height, 5.0000 in Base Width
MI ITEM #
11162992
MFR #
HD-200X18-TUFR D&T
Mfr description
087292 HD-200X18-TUFR D&T
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,007
.13
/each
Add to Cart
Specifications
Dimensions
Base
Width
5.0000 in
Bolt Center To Center Length
35.0000 in
Overall Height
5.2500 in
Overall
Length
37.0000 in
Travel
18.0000 in
Details
Frame Type
Saddle Mount
Product Type
Pillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items