Motion
HD-350X60-TUFR D&T

DODGE
HD-350X60-TUFR D&T

Pillow Block Take-Up Frame - Saddle Mount Type, 60.0000 in Travel, 85.2500 in Bolt Center, 88.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
Mi Item #11163041
MFR #HD-350X60-TUFR D&T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-350X60-TUFR D&T

Pillow Block Take-Up Frame - Saddle Mount Type, 60.0000 in Travel, 85.2500 in Bolt Center, 88.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
Mi Item #11163041
MFR #HD-350X60-TUFR D&T

Mfr description
089208 HD-350X60-TUFR D&T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Bolt Center To Center Length
    85.2500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    88.0000 in
  • Travel  
    60.0000 in

Details

  • Frame Type
    Saddle Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)