Motion
HD-500X48-TUFR D&T

DODGE
HD-500X48-TUFR D&T

Pillow Block Take-Up Frame - HD Series, Saddle Mount Type, 48.0000 in Travel, 83.0000 in Bolt Center, 85.5000 in Length, Carbon Steel Material, 7.0000 in Base Width
Mi Item #11163067
MFR #HD-500X48-TUFR D&T
Price$16,880.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-500X48-TUFR D&T

Pillow Block Take-Up Frame - HD Series, Saddle Mount Type, 48.0000 in Travel, 83.0000 in Bolt Center, 85.5000 in Length, Carbon Steel Material, 7.0000 in Base Width
Mi Item #11163067
MFR #HD-500X48-TUFR D&T

Mfr description
089274 HD-500X48-TUFR D&T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,880.45/each

Specifications

Dimensions

  • Base Width  
    7.0000 in
  • Bolt Center To Center Length
    83.0000 in
  • Overall Height
    7.7500 in
  • Overall Length  
    85.5000 in
  • Take Up Frame Size
    HD-500
  • Travel  
    48.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Saddle Mount
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    HD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)