Motion
HD-500X18-TUFR D&T

DODGE
HD-500X18-TUFR D&T

Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 53.0000 in Bolt Center, 55.5000 in Length, 7.7500 in Height, 7.0000 in Base Width
Mi Item #11163078
MFR #HD-500X18-TUFR D&T
Price$20,090.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-500X18-TUFR D&T

Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 53.0000 in Bolt Center, 55.5000 in Length, 7.7500 in Height, 7.0000 in Base Width
Mi Item #11163078
MFR #HD-500X18-TUFR D&T

Mfr description
089296 HD-500X18-TUFR D&T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,090.97/each

Specifications

Dimensions

  • Base Width  
    7.0000 in
  • Bolt Center To Center Length
    53.0000 in
  • Overall Height
    7.7500 in
  • Overall Length  
    55.5000 in
  • Travel  
    18.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)