1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
HD-500X18-TUFR D&T SAF 528 HOUSING
Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 53.0000 in Bolt Center, 55.5000 in Length, 7.7500 in Height, 7.0000 in Base Width
MI ITEM #
11163086
MFR #
HD-500X18-TUFR D&T SAF 528 HOUSING
Price
$20,090.97
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE HD-500X18-TUFR D&T SAF 528 HOUSING
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
HD-500X18-TUFR D&T SAF 528 HOUSING
Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 53.0000 in Bolt Center, 55.5000 in Length, 7.7500 in Height, 7.0000 in Base Width
MI ITEM #
11163086
MFR #
HD-500X18-TUFR D&T SAF 528 HOUSING
Mfr description
089315 HD-500X18-TUFR D&T SAF 528 HOUSIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20,090
.97
/each
Add to Cart
Specifications
Dimensions
Base
Width
7.0000 in
Bolt Center To Center Length
53.0000 in
Overall Height
7.7500 in
Overall
Length
55.5000 in
Travel
18.0000 in
Details
Frame Type
Saddle Mount
Product Type
Pillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items