Motion
HD-350X48-TUFR D&T

DODGE
HD-350X48-TUFR D&T

Pillow Block Take-Up Frame - Saddle Mount Type, 48.0000 in Travel, 73.2500 in Bolt Center, 76.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
Mi Item #11163129
MFR #HD-350X48-TUFR D&T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-350X48-TUFR D&T

Pillow Block Take-Up Frame - Saddle Mount Type, 48.0000 in Travel, 73.2500 in Bolt Center, 76.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
Mi Item #11163129
MFR #HD-350X48-TUFR D&T

Mfr description
089396 HD-350X48-TUFR D&T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Bolt Center To Center Length
    73.2500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    76.0000 in
  • Travel  
    48.0000 in

Details

  • Frame Type
    Saddle Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)