Motion
HD-400X24-TUFR D&T

DODGE
HD-400X24-TUFR D&T

Pillow Block Take-Up Frame - Saddle Mount Type, 24.0000 in Travel, 53.2500 in Bolt Center, 56.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #11163151
MFR #HD-400X24-TUFR D&T
Price$8,202.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-400X24-TUFR D&T

Pillow Block Take-Up Frame - Saddle Mount Type, 24.0000 in Travel, 53.2500 in Bolt Center, 56.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #11163151
MFR #HD-400X24-TUFR D&T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,202.97/each

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Bolt Center To Center Length
    53.2500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    56.0000 in
  • Travel  
    24.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames

Overview

Mfr description
089480 HD-400X24-TUFR D&T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought