1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TS-350X24-TUFR-GF
Pillow Block Take-Up Frame - Telescoping Type, 24.0000 in Travel, 27.6250 in Bolt Center, 34.5600 in Length, 5.7500 in Base Width
MI ITEM #
11163178
MFR #
TS-350X24-TUFR-GF
List Price
$1,448.09
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE TS-350X24-TUFR-GF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TS-350X24-TUFR-GF
Pillow Block Take-Up Frame - Telescoping Type, 24.0000 in Travel, 27.6250 in Bolt Center, 34.5600 in Length, 5.7500 in Base Width
MI ITEM #
11163178
MFR #
TS-350X24-TUFR-GF
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,448.09
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
089972 TS-350X24-TUFR-GF
Specifications
Frame Type
Telescoping
Travel
24.0000 in
Bolt Center To Center Length
27.6250 in
Overall Length
34.5600 in
Base Width
5.7500 in
Product Type
Pillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought