Motion
092593-TDNC

DODGE
092593-TDNC

092593-TDNC RHB / MSM 48 TTB KIT 1.500"-
Mi Item #11163235
MFR #092593-TDNC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
092593-TDNC

092593-TDNC RHB / MSM 48 TTB KIT 1.500"-
Mi Item #11163235
MFR #092593-TDNC

Mfr description
092593-TDNC RHB / MSM 48 TTB KIT 1.500"-
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    107
  • Nominal Ratio
    40 : 1

Details

  • Additional Details
    TA0107L40MS X 40 MM STR BORE RED
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Maximum Speed
    1750 rpm
  • Output Bore Type
    Straight Bore
  • Thermal Horsepower Rating
    20 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)