Motion
092594-TDNC

DODGE
092594-TDNC

092594-TDNC RHB / MSM 48 TTB KIT 1.4375
Mi Item #11163236
MFR #092594-TDNC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
092594-TDNC

092594-TDNC RHB / MSM 48 TTB KIT 1.4375
Mi Item #11163236
MFR #092594-TDNC

Mfr description
092594-TDNC RHB / MSM 48 TTB KIT 1.4375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    107
  • Nominal Ratio
    25 : 1

Details

  • Additional Details
    TA0107L25MS X 40 MM STR BORE RED
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Maximum Speed
    2007 rpm
  • Output Bore Type
    Straight Bore
  • Thermal Horsepower Rating
    20 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)